Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Men, Black, 9540-10M, PR
Mfr # 9540-10M
Zoro # G3565121
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Gender Men's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 9540-10M
- Zoro # G3565121
- UPC # 811863012334
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Men,Black,9540-10M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Men,Black,9540-10M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- HEXARMOR Safety Glasses, VS300, Clear+2.0 (11-19009-10)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Wht, Slip On, PR (475-10.5M)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-6M, PR (8400-6M)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Womens, PR (380-10W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- Genuine Grip Foot Protection