Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 9M, PR
Mfr # 1021-9M
Zoro # G3103928
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-9M
- Zoro # G3103928
- UPC # 811689020100
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,9M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Saftey Yellow-Roll (SAF.0360.R)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Genuine Grip Foot Protection