Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 9.5M, PR
Mfr # 1021-9.5M
Zoro # G3103882
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-9.5M
- Zoro # G3103882
- UPC # 811689020117
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,9.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- WERNER Drop Through 5K Anchor 12" Plate 6" Cabl (A710012-6)
- FIRST AID ONLY SmartCompliance CPR Face Shield and Breathing Barrier, Plastic (FAE-6023)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- Genuine Grip Steel Toe Boots