Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 8M, PR
Mfr # 1021-8M
Zoro # G3103858
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-8M
- Zoro # G3103858
- UPC # 811689020087
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,8M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- VIKING The Viking Insulated Boot (VW23)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- Genuine Grip Steel Toe Boots