Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 8.5M, PR
Mfr # 1021-8.5M
Zoro # G3103849
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-8.5M
- Zoro # G3103849
- UPC # 811689020094
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,8.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- MCR SAFETY Mechanics Gloves, M, Black/Gold, Spandex (901M)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- Genuine Grip Steel Toe Boots