Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 7M, PR
Mfr # 1021-7M
Zoro # G3103891
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-7M
- Zoro # G3103891
- UPC # 811689020063
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,7M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- ANSELL AlphaTec 58-735 Nitrile Gloves X-Large 14" L (GLV1213-XL)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- 3M Air Deflector W-2924, 1/pk (W-2924)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- Genuine Grip Steel Toe Boots