Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 5.5M, PR
Mfr # 1021-5.5M
Zoro # G3103970
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-5.5M
- Zoro # G3103970
- UPC # 811689020032
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5.5 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,5.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS SLIM BATTLE BELT, COYOTE BROWN, L (121160-498-L)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.2X)
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- Genuine Grip Steel Toe Boots