Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 4M, PR
Mfr # 1021-4M
Zoro # G3103742
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-4M
- Zoro # G3103742
- UPC # 811689020001
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 4 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,4M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-XL)
- CHILL-ITS BY ERGODYNE Khaki Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Men Leather Work Boot, 6", 9M, PR (1021-9M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- TIMBERLAND PRO Size 7 Men's Hiker Boot Steel Work Boot, Brown (86515)
- Genuine Grip Steel Toe Boots