Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 4.5M, PR
Mfr # 1021-4.5M
Zoro # G3103812
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-4.5M
- Zoro # G3103812
- UPC # 811689020018
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 4.5 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,4.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SalaliftII Winch (8102005)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- GENUINE GRIP Men Leather Work Boot, 6", 9M, PR (1021-9M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Genuine Grip Steel Toe Boots