Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 15M, PR
Mfr # 1021-15M
Zoro # G3103943
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-15M
- Zoro # G3103943
- UPC # 811689020193
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 15 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,15M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROOVE LIFE Nylon Belt 50 in. W Black (B6-001-OS)
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (88-394)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Genuine Grip Steel Toe Boots