Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 13M, PR
Mfr # 1021-13M
Zoro # G3103873
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-13M
- Zoro # G3103873
- UPC # 811689020179
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,13M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Alarm Will Sound Sign (M85A)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Tan, VCB200-15 (VCB200-15)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12M)
- Genuine Grip Steel Toe Boots