Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 12M, PR
Mfr # 1021-12M
Zoro # G3103998
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-12M
- Zoro # G3103998
- UPC # 811689020162
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,12M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- NMC Evacuation Map In Case Of Fire Sign (EMH4)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9W)
- Genuine Grip Steel Toe Boots