Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 11.5M, PR
Mfr # 1021-11.5M
Zoro # G3103900
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-11.5M
- Zoro # G3103900
- UPC # 811689020155
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11.5 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,11.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del right (A-1218 Delivery Signs - Del right)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- Genuine Grip Steel Toe Boots