Shop All Steel Toe Boots
Genuine Grip
Men Leather Work Boot, 6", 10M, PR
Mfr # 1021-10M
Zoro # G3103919
product price: $61.20
/pr
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1021-10M
- Zoro # G3103919
- UPC # 811689020124
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Details
Item | 6-inch Leather Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Leather Work Boot,6 In.,10M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-17476)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Yellow, Polyester (IEX-HSY-06-XXL)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- HOSS BOOT CO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- Genuine Grip Steel Toe Boots