Shop All Steel Toe Shoes
Genuine Grip
Men Jogger Shoe, Steel Toe, Blk, 8.5M, PR
Mfr # 1011-8.5M
Zoro # G3103593
product price: $51.39
/pr
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Toe Type Steel Toe
- Outsole Material Slip-Resistant Rubber
- Resists Oil & Water Resistant
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1011-8.5M
- Zoro # G3103593
- UPC # 811863012778
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Details
Item | Men Jogger Shoe,Steel Toe,Blk,8.5M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Toe Type | Steel Toe |
Outsole Material | Slip-Resistant Rubber |
Resists | Oil & Water Resistant |
Waterproof | Yes |
Midsole Material | Shock Absorbing Polyurethane |
Footwear Style | Athletic |
Color | Black |
Upper Material | Quality Leather |
Standards | ASTM F 2413-11 |
Description
Men Jogger Shoe,Steel Toe,Blk,8.5M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- GENUINE GRIP Men Oxford Shoe, Steel Toe, Wide, 11W, PR (7110-11W)
- GENUINE GRIP Athletic Shoe, M, 6, Black, PR (5020-6M)
- GENUINE GRIP Athletic Shoe, M, 6 1/2, Black, PR (5020-6.5M)
- REEBOK Size 12 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- Genuine Grip Steel Toe Shoes