Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Mary Jane Shoes, Women, Black, 8200-8.5M, PR
Mfr # 8200-8.5M
Zoro # G3568317
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8200-8.5M
- Zoro # G3568317
- UPC # 811863017032
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Mary Jane Shoes,Women,Black,8200-8.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Mary Jane Shoes,Women,Black,8200-8.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, If You Value Your Sight, EN (P1512)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N60 (473N60)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- GENUINE GRIP Boots, 9, EE, Black, Plain, Womens, PR (380-9W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Womens, PR (380-7W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 115)
- Genuine Grip Plain-Toe Work Boots and Shoes