Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Mary Jane Shoes, Women, Black, 8200-6M, PR
Mfr # 8200-6M
Zoro # G3568271
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8200-6M
- Zoro # G3568271
- UPC # 811863016981
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Mary Jane Shoes,Women,Black,8200-6M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Mary Jane Shoes,Women,Black,8200-6M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- SWANSON TOOL Little Blue Book of Instructions for Roof & Stairway Layout (P0110)
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Wht, Slip On, PR (475-10.5M)
- GENUINE GRIP Jogger, Women, Black, 1110-6W, PR (1110-6W)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 095)
- Genuine Grip Foot Protection