Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Mary Jane Shoes, Women, Black, 8200-6.5M, PR
Mfr # 8200-6.5M
Zoro # G3568280
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 6.5
- Material Upper: Quality Leather; Outsole: Slip-Resistant Rubber
- Gender Women's
- Footwear Style Mary Jane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8200-6.5M
- Zoro # G3568280
- UPC # 811863016998
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | M |
Details
Color | Black |
Material | Upper: Quality Leather; Outsole: Slip-Resistant Rubber |
Gender | Women's |
Footwear Style | Mary Jane |
Waterproof | Water Resistant |
Item | Mary Jane Shoes,Women,Black,8200-6.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Mary Jane Shoes,Women,Black,8200-6.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, M, PR (7100-11M)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR (940-7.5M)
- GENUINE GRIP Work Shoes, Mens, 11.5M, Wht, Slip On, PR (4705-11.5M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Genuine Grip Plain-Toe Work Boots and Shoes