Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Mary Jane Shoes, Women, Black, 8200-5.5M, PR
Mfr # 8200-5.5M
Zoro # G3568229
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8200-5.5M
- Zoro # G3568229
- UPC # 811863016974
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Mary Jane Shoes,Women,Black,8200-5.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Mary Jane Shoes,Women,Black,8200-5.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546WM-07)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, L (7605200)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KA6PK)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9.5, W, PR (7100-9.5W)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- Genuine Grip Foot Protection