Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Jogger, Women, Black, 1110-9.5W, PR
Mfr # 1110-9.5W
Zoro # G3702629
product price: $52.20
/pr
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Leather; Outsole: Rubber; Midsole and Footbed: Polyurethane
- Gender Women's
- Footwear Style Athletic
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1110-9.5W
- Zoro # G3702629
- UPC # 811863019562
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Details
Color | Black |
Material | Upper: Leather; Outsole: Rubber; Midsole and Footbed: Polyurethane |
Gender | Women's |
Footwear Style | Athletic |
Waterproof | Water Resistant |
Item | Jogger,Women,Black,1110-9.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Jogger,Women,Black,1110-9.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27275)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Mens, PR (3800-7W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- Genuine Grip Plain-Toe Work Boots and Shoes