Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Jogger, Men, Black, 1010-12.5M, PR
Mfr # 1010-12.5M
Zoro # G3910888
product price: $52.20
/pr
$52.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
- Gender Men's
- Footwear Style Athletic
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1010-12.5M
- Zoro # G3910888
- UPC # 811863014604
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12.5 |
Footwear Width | M |
Details
Color | Black |
Material | Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane |
Gender | Men's |
Footwear Style | Athletic |
Waterproof | Water Resistant |
Item | Jogger,Men,Black,1010-12.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Jogger,Men,Black,1010-12.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- MASTER LOCK Master Lock Cable Lockout, 6' (S806)
- SPILL BUSTER Acid Neutralizer, 1.5 lb., Lab Acids, PK6 (2003-032)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR (2030-8W)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-9M, PR (9550-9M)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9.5, W, PR (7100-9.5W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- Genuine Grip Foot Protection