Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Men, Slip-On, Black, PR, Size: 8.5
Mfr # 9550-8.5W
Zoro # G3564841
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Closure Type slip on
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 9550-8.5W
- Zoro # G3564841
- UPC # 811863019883
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | slip on |
Item | Dress Shoes,Men,Slip-On,Black,9550-8.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Men,Slip-On,Black,9550-8.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, L (N9690FCOL)
- PYRAMEX Trifecta Steel Mesh Safety Glasses (SB74WMD)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Royal Blue (313029)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 8 (420-8W)
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- Genuine Grip Plain-Toe Work Boots and Shoes