Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Men, Slip-On, Black, PR, Size: 13
Mfr # 9550-13W
Zoro # G3564780
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Closure Type slip on
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 9550-13W
- Zoro # G3564780
- UPC # 811863019968
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | slip on |
Item | Dress Shoes,Men,Slip-On,Black,9550-13W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Men,Slip-On,Black,9550-13W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Insole, size 4, Men/Women, PR (39313)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- NMC Right-To-Know Center Without Binder (RTK8)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Work Shoes, Mens, 11.5M, Wht, Slip On, PR (4705-11.5M)
- GENUINE GRIP Work Shoes, Womens, 10W, Blk, Slip On, PR (470-10W)
- ROCKPORT WORKS Work Boots, Composite, Mn, 6M, PR (RK6640)
- Genuine Grip Foot Protection