Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Men, Slip-On, Black, 9550-9M, PR
Mfr # 9550-9M
Zoro # G3564701
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Closure Type slip on
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 9550-9M
- Zoro # G3564701
- UPC # 811863019784
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | slip on |
Item | Dress Shoes,Men,Slip-On,Black,9550-9M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Men,Slip-On,Black,9550-9M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR, Size: 10.5 (9540-10.5W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 6.5 (420-6.5W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- Genuine Grip Foot Protection