Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, PR, Size: 8.5
Mfr # 8300-8.5M
Zoro # G3568387
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-8.5M
- Zoro # G3568387
- UPC # 811863015106
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-8.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-8.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (7282PLS)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-5.5M, PR (720-5.5M)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- Genuine Grip Plain-Toe Work Boots and Shoes