Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, PR, Size: 7.5
Mfr # 8300-7.5M
Zoro # G3568402
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7.5
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-7.5M
- Zoro # G3568402
- UPC # 811863015083
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-7.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-7.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Adjustable Flow Control Valve (NV2016)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ6)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- GENUINE GRIP Work Shoes, Womens, 6W, Wht, Slip On, PR (475-6W)
- GENUINE GRIP Work Shoes, Mens, 13M, Wht, Slip On, PR (4705-13M)
- GENUINE GRIP Work Shoes, Womens, 9.5M, Wht, Slip On, PR (475-9.5M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Footwear Width: M (940-6.5M)
- Genuine Grip Foot Protection