Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, 8300-9M, PR
Mfr # 8300-9M
Zoro # G3568439
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-9M
- Zoro # G3568439
- UPC # 811863015113
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-9M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-9M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 116116 (116116)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, 5XL, REG (K87-NVY5XLREG)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- GENUINE GRIP Work Shoes, Mens, 10W, Wht, Slip On, PR (4705-10W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- REEBOK Athletic Shoe, W, 9 1/2, White (RB4442)
- Genuine Grip Plain-Toe Work Boots and Shoes