Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, 8300-8M, PR
Mfr # 8300-8M
Zoro # G3568378
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 8300-8M
- Zoro # G3568378
- UPC # 811863015090
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-8M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-8M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (279897)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Womens, PR (380-7W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- GENUINE GRIP Work Shoes, Womens, 9.5M, Wht, Slip On, PR (475-9.5M)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- ALLIANCE MERCANTILE Viking Handyman non-safety Boot (VW3-14)
- Genuine Grip Foot Protection