Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, 8300-7M, PR
Mfr # 8300-7M
Zoro # G3568341
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-7M
- Zoro # G3568341
- UPC # 811863015076
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-7M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-7M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Wht, Slip On, PR (475-10.5M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- Genuine Grip Foot Protection