Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, 8300-6M, PR
Mfr # 8300-6M
Zoro # G3568332
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 6
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-6M
- Zoro # G3568332
- UPC # 811863015052
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-6M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-6M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 070)
- NMC Danger Confined Space Sign, D487A (D487A)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-6M, PR (9540-6M)
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 8.5 (425-8.5W)
- REFRIGIWEAR Boot Ice Logger Tan Size 8.5, PR (132CRTAN085)
- Genuine Grip Foot Protection