Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, 8300-5M, PR
Mfr # 8300-5M
Zoro # G3568350
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-5M
- Zoro # G3568350
- UPC # 811863015038
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10 (LCU3-0215-NP_14x10)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-7M, PR (8400-7M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Genuine Grip Plain-Toe Work Boots and Shoes