Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Shoes, Flat, Women, Black, 8300-11M, PR
Mfr # 8300-11M
Zoro # G3568533
product price: $66.60
/pr
$66.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8300-11M
- Zoro # G3568533
- UPC # 811863015144
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Shoes,Flat,Women,Black,8300-11M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Shoes,Flat,Women,Black,8300-11M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign, 12 in Height, 24 in Width, Glow Polyester (GL129P)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Black, Plain, PR (75108/15)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-14W, PR (9540-14W)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, White, PR, Size: 7 (465-7M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Genuine Grip Foot Protection