Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Pump Shoes, Women, Black, PR, Size: 7.5
Mfr # 8400-7.5M
Zoro # G3566862
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7.5
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8400-7.5M
- Zoro # G3566862
- UPC # 811863015205
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Pump Shoes,Women,Black,8400-7.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Pump Shoes,Women,Black,8400-7.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Red, 2X-Large (MGTS-BL02-012)
- BRADY Lockout Padlock, Alum., Red, Key Alike, PK3 (ALU-RED-76ST-KA3PK)
- GENUINE GRIP Work Shoes, Womens, 9M, Wht, Slip On, PR (475-9M)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- Genuine Grip Foot Protection