Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Pump Shoes, Women, Black, 8400-9M, PR
Mfr # 8400-9M
Zoro # G3567057
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Material Upper: Leather; Outsole: Grip Slip-Resistant Rubber; Midsole: Contoured Polyurethane
- Gender Women's
- Footwear Style Dress Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8400-9M
- Zoro # G3567057
- UPC # 811863017186
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Details
Color | Black |
Material | Upper: Leather; Outsole: Grip Slip-Resistant Rubber; Midsole: Contoured Polyurethane |
Gender | Women's |
Footwear Style | Dress Pump |
Item | Dress Pump Shoes,Women,Black,8400-9M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Pump Shoes,Women,Black,8400-9M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut A5, 1 PR (XC800S-06)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- GENUINE GRIP Work Boots, Black, Mens, 8.5, W, PR (7160-8.5W)
- GENUINE GRIP Work Shoes, Womens, 6W, Wht, Slip On, PR (475-6W)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Womens, PR (380-10W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- Genuine Grip Plain-Toe Work Boots and Shoes