Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Dress Pump Shoes, Women, Black, 8400-6M, PR
Mfr # 8400-6M
Zoro # G3566838
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 8400-6M
- Zoro # G3566838
- UPC # 811863015175
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Dress Pump Shoes,Women,Black,8400-6M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Dress Pump Shoes,Women,Black,8400-6M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 10 (8677533)
- EMERGENCY ZONE Childrens Emergency Poncho, Green (104G)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Or Drink In This Area Sign, Landscape (OS-NS-P-1014-L-14598)
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR (9540-6.5W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR (420-6.5M)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5 (230-6.5W)
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- Genuine Grip Foot Protection