Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, White, PR, Size: 8
Mfr # 425-8M
Zoro # G3567188
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 425-8M
- Zoro # G3567188
- UPC # 811863017582
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Details
Color | White |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,White,425-8M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,White,425-8M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Removable Base Pol.Steel Post Flat Top (CXR-PS-FL)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- TINGLEY Airgo Boots, Size 11, 15" Height, Brown, Plain, PR (21144)
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, Black, PR, Size: 10 (460-10M)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- Genuine Grip Foot Protection