Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, White, PR, Size: 6.5
Mfr # 425-6.5W
Zoro # G3567160
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 6.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 425-6.5W
- Zoro # G3567160
- UPC # 811863017674
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | W |
Details
Color | White |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,White,425-6.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,White,425-6.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-7M, PR (8400-7M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR, Size: 7.5 (9540-7.5M)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- Genuine Grip Foot Protection