Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR, Size: 9
Mfr # 420-9M
Zoro # G3703128
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-9M
- Zoro # G3703128
- UPC # 811863014543
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-9M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-9M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- SUPER ANCHOR SAFETY TossR 11ft Self Retracting Web Lanyard. (2990-A11)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- GENUINE GRIP Work Shoes, Mens, 11W, Wht, Slip On, PR (4705-11W)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, White, PR, Size: 7 (465-7M)
- GENUINE GRIP Dress Pump Shoes, Women, Black, PR, Size: 9.5 (8400-9.5M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- Genuine Grip Plain-Toe Work Boots and Shoes