Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR, Size: 8
Mfr # 420-8W
Zoro # G3703213
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Material Upper: Soft Full-Grain Leather; Outsole: Slip-Resistant Rubber with Superior Grip; Midsole: Shock Absorbing Composite Foam; Footbed: Polyurethane
- Gender Women's
- Footwear Style Comfort Oxford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-8W
- Zoro # G3703213
- UPC # 811863017469
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Details
Color | Black |
Material | Upper: Soft Full-Grain Leather; Outsole: Slip-Resistant Rubber with Superior Grip; Midsole: Shock Absorbing Composite Foam; Footbed: Polyurethane |
Gender | Women's |
Footwear Style | Comfort Oxford |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-8W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-8W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- GENUINE GRIP Athletic Shoes, Women, White, 215-7W, PR (215-7W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5 (230-6.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- GENUINE GRIP Boots, 7-1/2, EE, Black, Plain, Womens, PR (760-7.5W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- GENUINE GRIP Work Boots, Black, Mens, 7, W, PR (7160-7W)
- GENUINE GRIP Work Boots, Black, Mens, 10.5, W, PR (7160-10.5W)
- Genuine Grip Plain-Toe Work Boots and Shoes