Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR, Size: 7.5
Mfr # 420-7.5M
Zoro # G3702848
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-7.5M
- Zoro # G3702848
- UPC # 811863014512
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-7.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-7.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- CONDOR Anti-Vibration Gloves, M, Blue/Gray, PR (2HEV3)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- AIR SYSTEMS INTL Auto-Drain Assembly (WL024)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR, Size: 10.5 (9540-10.5W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR, Size: 7.5 (9540-7.5M)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 13 (SPT16 13)
- Genuine Grip Plain-Toe Work Boots and Shoes