Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR, Size: 11
Mfr # 420-11W
Zoro # G3703189
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-11W
- Zoro # G3703189
- UPC # 811863017513
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-11W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-11W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Kosmos Ear Protection Black (997101N01KK)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX50)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-6M, PR (8400-6M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9.5, W, PR (7100-9.5W)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 080)
- Genuine Grip Foot Protection