Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR, Size: 10
Mfr # 420-10W
Zoro # G3703198
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-10W
- Zoro # G3703198
- UPC # 811863017506
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-10W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-10W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft. to 6 ft.L Stretch lanyard (C341100)
- COMPLYRIGHT Federal Labor Law Poster, Spanish (ERFEDS)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- HEXARMOR Face Shield, Wheel Ratchet, Clear (17-34001)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-9M, PR (9550-9M)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9.5, W, PR (7100-9.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- Genuine Grip Foot Protection