Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR
Mfr # 420-9W
Zoro # G3703137
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-9W
- Zoro # G3703137
- UPC # 811863017483
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-9W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-9W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR (420-6.5M)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-10.5W, PR (2010-10.5W)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 8.5 (425-8.5W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- Genuine Grip Foot Protection