Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR
Mfr # 420-7W
Zoro # G3703143
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-7W
- Zoro # G3703143
- UPC # 811863017445
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-7W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-7W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- BUCKET BOSS Saddle Leather Belt, 1.75", Size 37-46" (55134)
- OASIS Nitrile Disposable Gloves, Nitrile, L, 100 PK (SMNS104/NG-2005)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- GENUINE GRIP Boots, 7-1/2, EE, Black, Plain, Womens, PR (760-7.5W)
- GENUINE GRIP Work Boots, Black, Mens, 12, W, PR (7160-12W)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- Genuine Grip Foot Protection