Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Comfort Oxford Shoes, Women, Black, PR
Mfr # 420-7.5W
Zoro # G3703207
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 420-7.5W
- Zoro # G3703207
- UPC # 811863017452
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Comfort Oxford Shoes,Women,Black,420-7.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Comfort Oxford Shoes,Women,Black,420-7.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- SAFEWAZE Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Alu Rebar Hooks (020-2041)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- GENUINE GRIP Work Shoes, Mens, 8M, Wht, Slip On, PR (4705-8M)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- Genuine Grip Foot Protection