Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Boots, 7, EE, White, Plain, Womens, PR
Mfr # 385-7W
Zoro # G4820000
product price: $38.70
/pr
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 7
- Material Upper: Composite EVA Injection; Outsole: Slip-Resistant Rubber; Footbed: Polyurethane
- Gender Women's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 385-7W
- Zoro # G4820000
- UPC # 811689022555
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 4 in |
Overall Height | 4 in |
Size (PRINT) | 7 |
Width | EE |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Chemical Resisting Sole No, Color White, Width EE, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 385, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (N10590)
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- GENUINE GRIP Boots, 12, D, Black, Plain, Mens, PR (1600-12M)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- GENUINE GRIP Jogger, Men, Black, 1010-12M, PR (1010-12M)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 095)
- Genuine Grip Foot Protection