Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Boots, 4, EE, Black, Plain, Mens, PR
Mfr # 3800-4W
Zoro # G5047570
product price: $42.59
/pr
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 3800-4W
- Zoro # G5047570
- UPC # 811689022432
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 4 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 4 in |
Footwear Size | 4 |
Width | EE |
Size (PRINT) | 4 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- JACKSON SAFETY Chin Strap, For Use With Jackson Safety Charger and Sentry III Hard Hats Black (14434)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- ATLITE - EMERGENCY Ny Univ Edgelit, Self Pow, Brsh Alm Hsg (AUXSHSD)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR (420-6.5M)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-8W, PR (9550-8W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7.5 (230-7.5W)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Genuine Grip Foot Protection