Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Genuine Grip
Boots, 14, EE, White, Plain, Mens, PR (Discontinued)
Mfr # 3805-14W
Zoro # G4819845
This Product is Discontinued
Key Features
- Color White
- Size 14
- Gender Men's
- Toe Type Plain
- Footwear Style Chelsea Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 3805-14W
- Zoro # G4819845
- UPC # 811689022715
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 4 in |
Overall Height | 4 in |
Width | EE |
Footwear Size | 14 |
Size (PRINT) | 14 |
Description
Boots, Closure Slip On, Chemical Resisting Sole No, Color White, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size (PRINT) 14, Static Dissipative No, Style Number 13805, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Maximum Heat Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.