Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Athletic Shoes, Women, White, 215-8W, PR
Mfr # 215-8W
Zoro # G3567617
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 215-8W
- Zoro # G3567617
- UPC # 811863012556
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Details
Color | White |
Gender | Women's |
Waterproof | Water Resistant |
Item | Athletic Shoes,Women,White,215-8W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Athletic Shoes,Women,White,215-8W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Push to Connect Adapter (10065329)
- FALLTECH Full Body Harness, XL, Polyester (7082BXL)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB4)
- GENUINE GRIP Work Shoes, Womens, 9M, Wht, Slip On, PR (475-9M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-14W, PR (9540-14W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-8.5W, PR (2010-8.5W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR (940-7.5M)
- GENUINE GRIP Boots, 9, EE, Black, Plain, Womens, PR (380-9W)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 9.5 (425-9.5M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Brown, Composite, PR (A7123-M)
- Genuine Grip Foot Protection