Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Athletic Shoes, Women, White, 215-8.5W, PR
Mfr # 215-8.5W
Zoro # G3567547
product price: $51.99
/pr
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Upper: Leather; Footbed: Polyurethane; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA
- Gender Women's
- Footwear Style Sport Classic
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 215-8.5W
- Zoro # G3567547
- UPC # 811863012952
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Color | White |
Material | Upper: Leather; Footbed: Polyurethane; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA |
Gender | Women's |
Footwear Style | Sport Classic |
Waterproof | Water Resistant |
Item | Athletic Shoes,Women,White,215-8.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Athletic Shoes,Women,White,215-8.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-BP (669-C/48-SBFO-BP)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-8.5W, PR (2010-8.5W)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 9.5 (425-9.5M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 085)
- Genuine Grip Plain-Toe Work Boots and Shoes